Zoro Homepage

Shrink Fit Tool Holder, U3, HSK80A

  • Mfr # HSK40AHC075394

  • Zoro # G3581320


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Series
HSK80F
Bore Dia.
1.5730"
Taper
HSK40A
Nose Dia.
41.54mm
ANSI Number
HSK40AHC075394
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHC075394
Zoro #
G3581320
UPC #
4059782922099
Country of Origin
Slovenia

Dimensions

Bore Dia.
1.5730"
Nose Dia.
41.54mm
Shank Dia.
19.05mm
Taper Size
HSK40
Overall Length
119.90mm
Tool Depth
41.00mm
Hole Dia.
19.05mm
Mounting Length
41.00mm

Details

Item
Hydraulic Chuck
Series
HSK80F
Taper
HSK40A
ANSI Number
HSK40AHC075394
Coolant Fed
Coolant Through
Standards
DIN 69893
Shank Type - Machining
Cylindrical
Projection
100.00mm
Balanced to RPM
G 6.3@15000 rpm
Features
Side Axial Adjustment
Style
Standard HP Line
For Use With
HSK40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 19.05mm, HSK40, Shank Dia. 19.05mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.