Zoro Homepage

Shrink Fit Tool Holder, U3, HSK80A

  • Mfr # HSK63AHPVTT06160M

  • Zoro # G3561273


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
6.00mm
Projection
160.00mm
Coolant Fed
Coolant Through
Series
HSK80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTT06160M
Zoro #
G3561273
UPC #
4059782039407
Country of Origin
Slovenia

Dimensions

Taper Size
HSK63A
Hole Dia.
6.00mm
Shank Dia.
21.00mm
Nose Dia.
21.00mm
Overall Length
191.90mm
Tool Depth
26mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
160.00mm
Coolant Fed
Coolant Through
Series
HSK80A
List Number
HSK63AHPVTT06160M
For Use With
Carbide and HSS Tools
Max. Speed
25,000 RPM
Features
Balanceable, End Axial Adjustment
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, ISO, DIN 69893
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 6.00mm, Taper Size HSK63A, Shank Dia. 21.00mm, Projection 160.00mm, Nose Dia. 21.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Series HSK80A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.