Zoro Homepage

Shrink Fit Tool Holder, U3

  • Mfr # HSK80AHC16100M

  • Zoro # G3752662


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Taper
HSK80A
Bore Dia.
80.00mm
Series
ERK
ANSI Number
HSK80AHC16100M
Standards
DIN 69893
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHC16100M
Zoro #
G3752662
UPC #
4059782101715
Country of Origin
Germany

Dimensions

Bore Dia.
80.00mm
Nose Dia.
37.60mm
Overall Length
140.00mm
Taper Size
HSK80
Tool Depth
39.00mm
Hole Dia.
16.00mm
Shank Dia.
16.00mm
Mounting Length
39.00mm

Details

Taper
HSK80A
Item
Hydraulic Chuck
Series
ERK
ANSI Number
HSK80AHC16100M
Standards
DIN 69893
Coolant Fed
Coolant Through
Balanced to RPM
G 6.3@15000 rpm
Shank Type - Machining
Cylindrical
Projection
100.00mm
For Use With
HSK80 Shank Tools
Features
Side Axial Adjustment
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 16.00mm, HSK80, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.