Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, U3

  • Mfr # HSK80AHC20105M

  • Zoro # G3759425


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
80.00mm
Taper
HSK80A
Series
ERK
Nose Dia.
41.60mm
ANSI Number
HSK80AHC20105M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK80AHC20105M
Zoro #
G3759425
UPC #
4059782101678
Country of Origin
Germany

Dimensions

Bore Dia.
80.00mm
Nose Dia.
41.60mm
Tool Depth
41.00mm
Hole Dia.
20.00mm
Shank Dia.
20.00mm
Overall Length
145.00mm
Taper Size
HSK80
Mounting Length
41.00mm

Details

Taper
HSK80A
Item
Hydraulic Chuck
Series
ERK
ANSI Number
HSK80AHC20105M
Shank Type - Machining
Cylindrical
Coolant Fed
Coolant Through
Projection
105.00mm
Standards
DIN 69893
Balanced to RPM
G 6.3@15000 rpm
Style
Standard HP Line
For Use With
HSK80 Shank Tools
Features
Side Axial Adjustment

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, HSK80, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.