Zoro Homepage

Shrink Fit Tool Holder, U3, SS160

  • Mfr # HSK40AHC20100M

  • Zoro # G3581661


product price: $602.99
/ea
Free Shipping & Returns

Key Features

Series
SS160
Bore Dia.
40.00mm
Taper
HSK40A
Nose Dia.
41.54mm
ANSI Number
HSK40AHC20100M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHC20100M
Zoro #
G3581661
UPC #
4059782921542
Country of Origin
Slovenia

Dimensions

Bore Dia.
40.00mm
Nose Dia.
41.54mm
Hole Dia.
20.00mm
Taper Size
HSK40
Tool Depth
41.00mm
Shank Dia.
20.00mm
Overall Length
110.00mm
Mounting Length
41.00mm

Details

Series
SS160
Item
Hydraulic Chuck
Taper
HSK40A
ANSI Number
HSK40AHC20100M
Standards
DIN 69893
Coolant Fed
Coolant Through
Shank Type - Machining
Cylindrical
Projection
100.00mm
Features
Side Axial Adjustment
For Use With
HSK40 Shank Tools
Balanced to RPM
G 6.3@15000 rpm
Style
Standard HP Line

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 20.00mm, HSK40, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.