Zoro Homepage

Shrink Fit Tool Holder, U3, SS200

  • Mfr # HSK40AHC18100M

  • Zoro # G3580584


product price: $584.99
/ea
Free Shipping & Returns

Key Features

Series
SS200
Bore Dia.
40.00mm
Taper
HSK40A
Nose Dia.
39.54mm
ANSI Number
HSK40AHC18100M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AHC18100M
Zoro #
G3580584
UPC #
4059782921436
Country of Origin
Slovenia

Dimensions

Bore Dia.
40.00mm
Nose Dia.
39.54mm
Overall Length
150.00mm
Hole Dia.
18.00mm
Tool Depth
39.00mm
Shank Dia.
18.00mm
Taper Size
HSK40
Mounting Length
39.00mm

Details

Item
Hydraulic Chuck
Series
SS200
Taper
HSK40A
ANSI Number
HSK40AHC18100M
Coolant Fed
Coolant Through
Standards
DIN 69893
Projection
100.00mm
Shank Type - Machining
Cylindrical
Features
Side Axial Adjustment
Style
Standard HP Line
Balanced to RPM
G 6.3@15000 rpm
For Use With
HSK40 Shank Tools

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 18.00mm, HSK40, Shank Dia. 18.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.