Zoro Homepage

SHRINKER SYSTEM D=6 EXTENSION

  • Mfr # SS200TT06150M

  • Zoro # G3560433


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Taper Size
SS200
Hole Dia.
6.00mm
Projection
90.00mm
Coolant Fed
Coolant Through
Series
BT30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS200TT06150M
Zoro #
G3560433
UPC #
4059782107588
Country of Origin
Slovenia

Dimensions

Taper Size
SS200
Hole Dia.
6.00mm
Shank Dia.
20.00mm
Nose Dia.
15.00mm
Overall Length
150.00mm
Tool Depth
26.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
90.00mm
Coolant Fed
Coolant Through
Series
BT30
List Number
SS200TT06150M
For Use With
Carbide and HSS Tools
Features
Axial Adjustment - End
Balanced to RPM
G 6.3@15000 RPM
Compatible with Product Type
Carbide and HSS Cutting Tools
Standards
ANSI, ISO, JIS B 6339
Shank Type - Machining
Straight
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 6.00mm, Taper Size SS200, Shank Dia. 20.00mm, Projection 90.00mm, Nose Dia. 15.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 RPM, For Use With Carbide and HSS Tools, Series BT30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.