Zoro Homepage

Sliding Winch 15,000 lb (web up to 4") Bulk

  • Mfr # 52809

  • Zoro # G9539075


product price: $32.35
/ea

Key Features

Color
black
Material
Steel
Height
7.5"
Width
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52809
Zoro #
G9539075
UPC #
-
Country of Origin
China

Dimensions

Height
7.5"
Width
8"

Details

Color
black
Material
Steel

Description

Sliding Winch 15,000 lb (web up to 4") Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.