Zoro Homepage

Straight Line Clamp, 300 lbf., Steel

  • Mfr # HSK63AHPVTTMQL1C10085M

  • Zoro # G3562052


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Hole Dia.
10.00mm
Shank Dia.
24.00mm
Taper Size
HSK63A
Nose Dia.
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK63AHPVTTMQL1C10085M
Zoro #
G3562052
UPC #
4059782008427
Country of Origin
Slovenia

Dimensions

Hole Dia.
10.00mm
Shank Dia.
24.00mm
Taper Size
HSK63A
Nose Dia.
24.00mm
Overall Length
4.2700 in
Tool Depth
30.50mm

Details

Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
For Use With
Carbide and HSS Tools
List Number
HSK63AHPVTTMQL1C10085M
Projection
85.00mm
Max. Speed
25,000 RPM
Features
Balanceable, End Axial Adjustment
Includes
Jam Nut
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Metric
Standards
DIN 69893

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 10.00mm, Taper Size HSK63A, Shank Dia. 24.00mm, Projection 85.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide and HSS Tools, Includes Jam Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.