Zoro Homepage

Swing Clamp Arm, 450 lb.

  • Mfr # HSK125AHPVTTHT075453

  • Zoro # G3557554


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1.2990"
Coolant Fed
Coolant Through
Hole Dia.
3/4"
Taper Size
HSK125A
List Number
HSK125AHPVTTHT075453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK125AHPVTTHT075453
Zoro #
G3557554
UPC #
4050841850506
Country of Origin
Germany

Dimensions

Shank Dia.
1.2990"
Hole Dia.
3/4"
Taper Size
HSK125A
Nose Dia.
1.2990"
Overall Length
177.90mm
Tool Depth
1.6140"

Details

Coolant Fed
Coolant Through
Item
Shrink Fit Tool Holder and Adapter
List Number
HSK125AHPVTTHT075453
For Use With
Carbide Only
Projection
4.5270"
Max. Speed
25,000 RPM
Features
Axial Adjustment - End, Balanceable - Fine Tune with Optional M6 Set Screws
Balanced to RPM
G 2.5@25000 rpm
Compatible with Product Type
Carbide and HSS Cutting Tools
Measurement System
Fractional Inch
Standards
DIN 69893

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 3/4 In., Taper Size HSK125A, Shank Dia. 1.2990 In., Projection 4.5270 In., Nose Dia. 1.2990 In., Coolant Fed Coolant Through, Balanced to RPM G 2.5@25000 rpm, For Use With Carbide Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.