Zoro Homepage

Swing Clamp Cylinder, 5000 psi, 2-1/2

  • Mfr # 15-0218-00-L

  • Zoro # G3852850


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Taper Size
HSK63A
Hole Dia.
20.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Overall Length
132.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15-0218-00-L
Zoro #
G3852850
UPC #
4056544864185
Country of Origin
Germany

Dimensions

Taper Size
HSK63A
Hole Dia.
20.00mm
Overall Length
132.00mm
Shank Dia.
63.00mm
Nose Dia.
33.00mm

Details

Item
Shrink Fit Tool Holder and Adapter
Projection
100.00mm
Coolant Fed
Coolant Through
List Number
HSK63ATTGL20100M
Features
Accuracy: 3 microns or Less, End Axial Adjustment
Series
Versacam
Standards
DIN 69893
Measurement System
Metric

Description

Shrink Fit Tool Holder and Adapter, Hole Dia. 20.00mm, Taper Size HSK63A, Shank Dia. 63.00mm, Projection 100.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, Series Versacam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.