Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Lever Clamp, M40x1.50

  • Mfr # HSK40AER25080M

  • Zoro # G3588670


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
99 29/32 mm
Taper Size
HSK40
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSK40AER25080M
Zoro #
G3588670
UPC #
4059782105911
Country of Origin
Germany

Dimensions

Dimension Type
Fractional Inch
Overall Length
99 29/32 mm
Taper Size
HSK40
Shank Dia.
1.5748 in
Bore Depth
31 mm
Nut Dia.
42.00mm
Nose Dia.
42.00 mm
Shank Diameter
1.57 in
Nut Diameter
42 mm

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
80 mm
Coolant Fed
Coolant Through
Features
Grip 2:1
ANSI Code
HSK40AER25080M
Standards
DIN 6499
Includes
Clamping Arm and Spindle
Application
Drilling
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Number of Coolant Holes
2
Color
Black
Cutting Direction
Neutral
Body Material
Aluminum
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size HSK40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 80 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.