Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M5x100

  • Mfr # CV40BER16500

  • Zoro # G3775449


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
195 1/4 mm
Taper Size
CV40
Shank Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BER16500
Zoro #
G3775449
UPC #
4059782103351
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
195 1/4 mm
Taper Size
CV40
Shank Dia.
1 3/4 in
Nut Dia.
1.1000"
Nose Dia.
32.00 mm
Bore Depth
1.26 in
Shank Thread Size
5/8"-11
Nut Diameter
1.1 in
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER16
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.4100"
Projection
5 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
Features
Grip 2:1
ANSI Code
CV40BER16500
Application
Drilling
Number of Coolant Holes
2
Shank Type - Machining
Cylindrical
For Shank Type
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER16

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.4100 In., Projection 5 in, ER16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.