Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M6x120

  • Mfr # CV40BER20600

  • Zoro # G3775333


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Overall Length
220 21/32 mm
Taper Size
CV40
Collet Series
ER20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BER20600
Zoro #
G3775333
UPC #
4059782096875
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
220 21/32 mm
Taper Size
CV40
Shank Dia.
1 3/4 in
Bore Depth
1.42 in
Nose Dia.
35.00 mm
Nut Dia.
1.3400"
Shank Thread Size
5/8"-11
Nut Diameter
1.34 in
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER20
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.5000"
Projection
6 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
ANSI Code
CV40BER20600
Features
Grip 2:1
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Shank Type - Machining
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER20

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.5000 In., Projection 6 in, ER20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.