Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M6x120

  • Mfr # CV40BER25600

  • Zoro # G3771395


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
CV40
Overall Length
220 21/32 mm
Shank Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BER25600
Zoro #
G3771395
UPC #
4059782096776
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV40
Overall Length
220 21/32 mm
Shank Dia.
1 3/4 in
Nose Dia.
42.00 mm
Nut Dia.
1.6500"
Bore Depth
1.57 in
Shank Thread Size
5/8"-11
Nut Diameter
1.65 in
Shank Diameter
1.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
6 in
Coolant Fed
Coolant Through
ANSI Code
CV40BER16250
Standards
ANSI B5.50, DIN 6499
Features
Grip 2:1
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 6 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.