Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M6x120

  • Mfr # CV50BER25400

  • Zoro # G3769541


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
203 13/64 mm
Taper Size
CV50
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50BER25400
Zoro #
G3769541
UPC #
4059782096592
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
203 13/64 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
Nut Dia.
1.6540"
Nose Dia.
42.00 mm
Bore Depth
1.57 in
Shank Thread Size
1"-8
Shank Diameter
2.75 in
Nut Diameter
1.65 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0400"
Max. Collet Capacity
0.6300"
Projection
4 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
ANSI Code
CV50ER25400
Features
Grip 2:1
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 4 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.