Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M6x120

  • Mfr # CV50BER32275

  • Zoro # G3770110


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Shank Type
Cylindrical
Taper Size
CV50
Overall Length
171 29/64 mm
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CV50BER32275
Zoro #
G3770110
UPC #
4059782096554
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV50
Overall Length
171 29/64 mm
Shank Dia.
2 3/4 in
Bore Depth
1.81 in
Nose Dia.
50.00 mm
Nut Dia.
1.9680"
Shank Thread Size
1"-8
Nut Diameter
1.97 in
Shank Diameter
2.75 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER32
Min. Collet Capacity
0.0800"
Max. Collet Capacity
0.8100"
Projection
2.75 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
ANSI Code
CV50ER32275
Features
Grip 2:1
Application
Drilling
Shank Type - Machining
Cylindrical
Number of Coolant Holes
2
For Shank Type
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER32

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0800 In., Max. Collet Capacity 0.8100 In., Projection 2.75 in, ER32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.