Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swing/Toggle Clamp, Swing Clamp, M6x120

  • Mfr # CV50ER40600

  • Zoro # G3772594


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
254 mm
Taper Size
CV50
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50ER40600
Zoro #
G3772594
UPC #
4059782096493
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
254 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
Bore Depth
2.05 in
Nose Dia.
63.00 mm
Nut Dia.
2.4800"
Shank Thread Size
1"-8
Shank Diameter
2.75 in
Nut Diameter
2.48 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER40
Min. Collet Capacity
0.1200"
Max. Collet Capacity
1.0000"
Projection
6 in
Coolant Fed
Coolant Through
Standards
ANSI B5.50, DIN 6499
ANSI Code
CV50ER40600
Features
Grip 2:1
Application
Drilling
Number of Coolant Holes
2
For Shank Type
Cylindrical
Shank Type - Machining
Cylindrical
Color
Gray
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 6 in, ER40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.