Zoro Homepage

Swing/Toggle Clamp, Swing Clamp, M8x150

  • Mfr # CV40BER40600

  • Zoro # G3772795


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Taper Size
CV40
Overall Length
220 21/32 mm
Shank Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40BER40600
Zoro #
G3772795
UPC #
4059782096738
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Taper Size
CV40
Overall Length
220 21/32 mm
Shank Dia.
1 3/4 in
Nut Dia.
2.4800"
Bore Depth
2.05 in
Nose Dia.
63.00 mm
Shank Thread Size
5/8"-11
Nut Diameter
2.48 in
Shank Diameter
1.75 in

Description

Collet Chuck, Taper Size CV40, Min. Collet Capacity 0.1200 In., Max. Collet Capacity 1.0000 In., Projection 6 in, ER40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.