Zoro Homepage

Swing/Toggle Clamp, Swing Clamp, M8x150

  • Mfr # CV50BER25250

  • Zoro # G3774301


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Cylindrical
Dimension Type
Fractional Inch
Overall Length
165 3/32 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV50BER25250
Zoro #
G3774301
UPC #
4059782096615
Country of Origin
Slovenia

Dimensions

Dimension Type
Fractional Inch
Overall Length
165 3/32 mm
Taper Size
CV50
Shank Dia.
2 3/4 in
Bore Depth
1.57 in
Nose Dia.
42.00 mm
Nut Dia.
1.6540"
Shank Thread Size
1"-8
Nut Diameter
1.65 in
Shank Diameter
2.75 in

Description

Collet Chuck, Taper Size CV50, Min. Collet Capacity 0.0400 In., Max. Collet Capacity 0.6300 In., Projection 2.5 in, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.