Zoro Homepage

TAILGATE SAWHORSE BRACKETS

  • Mfr # 07610

  • Zoro # G1887270


product price: $19.09
/ea

Key Features

Height
0.4
Material
steel
Width
4
Length
6.5
Color
black powder coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07610
Zoro #
G1887270
UPC #
-
Country of Origin
China

Dimensions

Height
0.4
Width
4
Length
6.5

Details

Material
steel
Color
black powder coated

Description

(4) TAILGATE SAWHORSE BRACKETS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.