Zoro Homepage

Tapping Adapter, #10, 3/16

  • Mfr # 25ERTC10

  • Zoro # G3769103


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
ER25
Tap Size
#10, 3/16 in
Range
#10 & 3/16
Overall Length
34.00mm
Tap Square Size
3.86mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERTC10
Zoro #
G3769103
UPC #
4059782159730
Country of Origin
Switzerland

Dimensions

Tap Size
#10, 3/16 in
Overall Length
34.00mm
Tap Square Size
3.86mm

Details

Item
Tapping Adapter
Series
ER25
Range
#10 & 3/16
Quick Change
Yes
Compatible with Product Type
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Size #10, 3/16 in, Tap Square Size 3.86mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.