Zoro Homepage

Tapping Adapter, 11.00mm

  • Mfr # 25ERTC140110M

  • Zoro # G3771249


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Series
ER25
Overall Length
34.00mm
Coolant Fed
Non-Coolant Through
Tap Square Size
11.00mm
Compatible with Product Type
ER Collet Chucks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25ERTC140110M
Zoro #
G3771249
UPC #
4059782103726
Country of Origin
Switzerland

Dimensions

Overall Length
34.00mm
Tap Square Size
11.00mm

Details

Item
Tapping Adapter
Series
ER25
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Quick Change
Yes
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Quick-Change
Measurement System
Metric

Description

Tapping Adapter, Tap Square Size 11.00mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.