Zoro Homepage

Tapping Adapter, #14, 1/4

  • Mfr # 20ERTC025

  • Zoro # G3772892


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Series
ER20
Tap Size
#14, 1/4 in
Range
#14 & 1/4
Overall Length
31.50mm
Tap Square Size
4.85mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20ERTC025
Zoro #
G3772892
UPC #
4059782159853
Country of Origin
Switzerland

Dimensions

Tap Size
#14, 1/4 in
Overall Length
31.50mm
Tap Square Size
4.85mm

Details

Item
Tapping Adapter
Series
ER20
Range
#14 & 1/4
Coolant Fed
Non-Coolant Through
Quick Change
Yes
Compatible with Product Type
ER Collet Chucks
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Quick-Change Status
Quick-Change
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch

Description

Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.