Tapping Adapter, #14, 1/4
Mfr # 25ERTCT025
Zoro # G3772761
product price: $407.99
/ea
Free Shipping & Returns
Key Features
Series
ER25
Tap Size
#14, 1/4 in
Overall Length
34.00mm
Range
#14 & 1/4
Quick Change
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25ERTCT025
Zoro #
G3772761
UPC #
4059782151079
Country of Origin
Switzerland
Dimensions
Tap Size
#14, 1/4 in
Overall Length
34.00mm
Tap Square Size
4.85mm
Details
Item
Tapping Adapter
Series
ER25
Range
#14 & 1/4
Quick Change
Yes
Compatible with Product Type
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Quick-Change Status
Quick-Change
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks
Description
Tapping Adapter, Tap Size #14, 1/4 in, Tap Square Size 4.85mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.