Zoro Homepage

Tapping Adapter, 3.40mm

  • Mfr # RC1TA045034M040

  • Zoro # G3936239


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.55mm
Standards
JIS B 6339
Tap Square Size
3.40mm
Shank Outside Dia.
19.00mm
Features
Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC1TA045034M040
Zoro #
G3936239
UPC #
4059782213913
Country of Origin
Italy

Dimensions

Overall Length
27.55mm
Tap Square Size
3.40mm
Shank Outside Dia.
19.00mm

Details

Item
Tapping Adapter
Standards
JIS B 6339
Features
Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Projection
7.00mm
Coolant Fed
Coolant Through

Description

Tapping Adapter, Tap Square Size 3.40mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.