Tapping Adapter, 3/8
Mfr # 25ERTC037
Zoro # G3775324
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Tap Size
3/8 in
Series
ER25
Range
3/8
Overall Length
34.00mm
Quick Change
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25ERTC037
Zoro #
G3775324
UPC #
4059782159617
Country of Origin
Switzerland
Dimensions
Tap Size
3/8 in
Overall Length
34.00mm
Tap Square Size
7.26mm
Details
Item
Tapping Adapter
Series
ER25
Range
3/8
Quick Change
Yes
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Compatible with Product Type
ER Collet Chucks
Coolant Fed
Non-Coolant Through
Quick-Change Status
Quick-Change
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks
Description
Tapping Adapter, Tap Size 3/8 in, Tap Square Size 7.26mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.