Zoro Homepage

Tapping Adapter, 9.00mm

  • Mfr # RC1TA110090M140

  • Zoro # G3936290


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
27.55mm
Features
Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Shank Outside Dia.
19.00mm
Tap Square Size
9.00mm
Projection
7.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RC1TA110090M140
Zoro #
G3936290
UPC #
4059782016347
Country of Origin
Italy

Dimensions

Overall Length
27.55mm
Shank Outside Dia.
19.00mm
Tap Square Size
9.00mm

Details

Item
Tapping Adapter
Features
Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Projection
7.00mm
Coolant Fed
Coolant Through

Description

Tapping Adapter, Tap Square Size 9.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.