Tapping Adapter, 9/16
Mfr # 32ERTCT056
Zoro # G3770153
product price: $408.99
/ea
Free Shipping & Returns
Key Features
Series
ER32
Tap Size
9/16 in
Overall Length
43.00mm
Range
9/16
Coolant Fed
Non-Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32ERTCT056
Zoro #
G3770153
UPC #
4059782150959
Country of Origin
Switzerland
Dimensions
Tap Size
9/16 in
Overall Length
43.00mm
Tap Square Size
8.18mm
Details
Item
Tapping Adapter
Series
ER32
Range
9/16
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Quick Change
Yes
Features
Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Compatible Tap Holder
ER Collet Chucks
Measurement System
Decimal Inch
Quick-Change Status
Quick-Change
Description
Tapping Adapter, Tap Size 9/16 in, Tap Square Size 8.18mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.