Zoro Homepage

Tapping Adapter, 9/16

  • Mfr # 40ERTC056

  • Zoro # G3776499


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Tap Size
9/16 in
Series
ER40
Overall Length
46.00mm
Range
9/16
Features
Square in Back of Collet Acts as a Drive for the Tap Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40ERTC056
Zoro #
G3776499
UPC #
4059782159198
Country of Origin
Switzerland

Dimensions

Tap Size
9/16 in
Overall Length
46.00mm
Tap Square Size
8.18mm

Details

Item
Tapping Adapter
Series
ER40
Range
9/16
Features
Square in Back of Collet Acts as a Drive for the Tap Square
Quick Change
Yes
Coolant Fed
Non-Coolant Through
Compatible with Product Type
ER Collet Chucks
Measurement System
Decimal Inch
Compatible Tap Holder
ER Collet Chucks
Quick-Change Status
Quick-Change

Description

Tapping Adapter, Tap Size 9/16 in, Tap Square Size 8.18mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.