Zoro Homepage

Tapping Adapter, Coolant Through

  • Mfr # SS075TT044600

  • Zoro # G3929053


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Overall Length
152.40mm
Shank Outside Dia.
3/4 in
Features
10mm (3/8 in) Axial Adjustment;Slim Design for Extending Adapters, Collet Chucks and Toolholders;Suitable for Carbide and HSS Cutting Tools
Standards
ANSI B5.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS075TT044600
Zoro #
G3929053
UPC #
4059782107847
Country of Origin
United States

Dimensions

Overall Length
152.40mm
Shank Outside Dia.
3/4 in

Details

Item
Tapping Adapter
Coolant Fed
Coolant Through
Features
10mm (3/8 in) Axial Adjustment;Slim Design for Extending Adapters, Collet Chucks and Toolholders;Suitable for Carbide and HSS Cutting Tools
Standards
ANSI B5.50

Description

Tapping Adapter, Coolant Fed Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.