Zoro Homepage

Tapping Adapter, Quick Change

  • Mfr # SS120STCHM06105M

  • Zoro # G3936245


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Overall Length
105.00mm
Shank Outside Dia.
12.00mm
Quick Change
Yes
Coolant Fed
Coolant Through
Features
Heavy Metal for Strength
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS120STCHM06105M
Zoro #
G3936245
UPC #
4059782171138
Country of Origin
Spain

Dimensions

Overall Length
105.00mm
Shank Outside Dia.
12.00mm

Details

Item
Tapping Adapter
Quick Change
Yes
Coolant Fed
Coolant Through
Features
Heavy Metal for Strength

Description

Tapping Adapter, Shank Type - Machining Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.