Tapping Adapter, Quick Change
Mfr # SS200STCHM10090M
Zoro # G3936193
product price: $639.99
/ea
Free Shipping & Returns
Key Features
Overall Length
90.00mm
Features
Heavy Metal for Strength
Shank Outside Dia.
20.00mm
Coolant Fed
Coolant Through
Quick Change
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS200STCHM10090M
Zoro #
G3936193
UPC #
4059782185432
Country of Origin
Spain
Dimensions
Overall Length
90.00mm
Shank Outside Dia.
20.00mm
Details
Item
Tapping Adapter
Features
Heavy Metal for Strength
Coolant Fed
Coolant Through
Quick Change
Yes
Description
Tapping Adapter, Shank Type - Machining Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.