Tapping Head, 1-1/2", 50CAT
Mfr # 12MHC090M
Zoro # G3938810
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
CAT
Coolant Fed
Coolant Through
Shank Dia.
1-1/2 in
Shank Type - Machining
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12MHC090M
Zoro #
G3938810
UPC #
4059782213586
Country of Origin
Switzerland
Dimensions
Shank Dia.
1-1/2 in
Taper Size
50CAT
Details
Item
Hydraulic Chuck
Features
Adjustable Compression Helps Start Difficult Tap, Quick-Change Style, Taper Ground to AT3 Accuracy or Better
Series
CAT
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Description
Tapping Head,1-1/2",50CAT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.