
Tarp, 10 Mil, silver, polyethylene
Mfr # 57024
Zoro # G9540405
product price: $28.15
/eaKey Features
Color
silver
Tarp Material
polyethylene
Thickness
10 Mil
Tarp Finished Width
12 ft
Material
polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57024
Zoro #
G9540405
UPC #
-
Country of Origin
China
Dimensions
Thickness
10 Mil
Tarp Finished Width
12 ft
Length
20'
Width
12'
Details
Color
silver
Tarp Material
polyethylene
Item
Tarp
Material
polyethylene
Description
12'X20Ft Silver Heavy Grade Poly Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.