Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 10 Mil, silver, polyethylene

  • Mfr # 57027

  • Zoro # G9677894


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Color
silver
Tarp Material
polyethylene
Thickness
10 Mil
Tarp Finished Width
30 ft
Length
40'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57027
Zoro #
G9677894
UPC #
-
Country of Origin
China

Dimensions

Thickness
10 Mil
Tarp Finished Width
30 ft
Length
40'
Width
30'

Details

Color
silver
Tarp Material
polyethylene
Item
Tarp
Material
polyethylene

Description

30'X40Ft Silver Heavy Grade Poly Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.