Zoro Homepage

Tarp, 10 Mil, silver, Poylethelene Weave

  • Mfr # 57021

  • Zoro # G9617825


product price: $10.69
/ea

Key Features

Color
silver
Tarp Material
Poylethelene Weave
Thickness
10 Mil
Tarp Finished Width
8 ft
Width
8'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57021
Zoro #
G9617825
UPC #
-
Country of Origin
China

Dimensions

Thickness
10 Mil
Tarp Finished Width
8 ft
Width
8'
Length
10'

Details

Color
silver
Tarp Material
Poylethelene Weave
Item
Tarp
Material
Poylethelene Weave

Description

8'X10Ft Silver Heavy Grade Poly Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.