
Tarp, 10 Mil, Silver, Poylethelene Weave
Mfr # 57022
Zoro # G9617886
product price: $19.79
/eaKey Features
Color
Silver
Tarp Material
Poylethelene Weave
Thickness
10 Mil
Tarp Finished Width
10 ft
Material
Poylethelene Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57022
Zoro #
G9617886
UPC #
-
Country of Origin
China
Dimensions
Thickness
10 Mil
Tarp Finished Width
10 ft
Width
10'
Length
14'
Details
Color
Silver
Tarp Material
Poylethelene Weave
Item
Tarp
Material
Poylethelene Weave
Description
10'X14Ft Silver Heavy Grade Poly Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.