Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 5 Mil, Brown/Green, Poylethelene Weave

  • Mfr # 57031

  • Zoro # G9678007


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Color
Brown/Green
Tarp Material
Poylethelene Weave
Thickness
5 Mil
Tarp Finished Width
8 ft
Length
10'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57031
Zoro #
G9678007
UPC #
-
Country of Origin
China

Dimensions

Thickness
5 Mil
Tarp Finished Width
8 ft
Length
10'
Width
8'

Details

Color
Brown/Green
Tarp Material
Poylethelene Weave
Item
Tarp
Material
Poylethelene Weave

Description

8'X10Ft Reversible Mid Grade Poly Tarp Brown/Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.