
Tarp, 5 Mil, Camoflauge, Poylethelene Weave
Mfr # 57005
Zoro # G9614316
product price: $19.99
/eaKey Features
Color
Camoflauge
Tarp Material
Poylethelene Weave
Thickness
5 Mil
Tarp Finished Width
10 ft
Material
Poylethelene Weave
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57005
Zoro #
G9614316
UPC #
-
Country of Origin
China
Dimensions
Thickness
5 Mil
Tarp Finished Width
10 ft
Length
12'
Width
10'
Details
Color
Camoflauge
Tarp Material
Poylethelene Weave
Item
Tarp
Material
Poylethelene Weave
Description
10'X12Ft Camo Mid Grade Poly Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.