
Tarp, blue, polyethylene
Mfr # 57001
Zoro # G9538348
product price: $7.25
/eaSold in multiples of 2 for $14.50
Key Features
Tarp Material
polyethylene
Tarp Finished Width
8 ft
Width
8'
Length
10'
Material
polyethylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57001
Zoro #
G9538348
UPC #
-
Country of Origin
China
Dimensions
Tarp Finished Width
8 ft
Width
8'
Length
10'
Details
Color
blue
Tarp Material
polyethylene
Item
Tarp
Material
polyethylene
Description
8'X10Ft Blue Economy Poly Tarp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.