Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, brown, 100% cotton

  • Mfr # 57076

  • Zoro # G9617947


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Color
brown
Tarp Material
100% cotton
Tarp Finished Width
10 ft
Width
10'
Length
16'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57076
Zoro #
G9617947
UPC #
-
Country of Origin
India

Dimensions

Tarp Finished Width
10 ft
Width
10'
Length
16'

Details

Color
brown
Tarp Material
100% cotton
Item
Tarp
Material
100% cotton

Description

10'X16Ft Canvas Tarp 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.