Zoro Homepage

Tarp, brown, Cotton

  • Mfr # 57070

  • Zoro # G9677404


product price: $20.25
/ea

Key Features

Color
brown
Tarp Material
Cotton
Tarp Finished Width
5 ft
Length
7'
Width
5'
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57070
Zoro #
G9677404
UPC #
-
Country of Origin
India

Dimensions

Tarp Finished Width
5 ft
Length
7'
Width
5'

Details

Color
brown
Tarp Material
Cotton
Item
Tarp
Material
cotton

Description

5'X7Ft Canvas Tarp 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.