Zoro Homepage

Tarp, Brown, Cotton

  • Mfr # 57072

  • Zoro # G9672084


product price: $50.69
/ea

Key Features

Color
Brown
Tarp Material
Cotton
Tarp Finished Width
8 ft
Length
10'
Material
cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57072
Zoro #
G9672084
UPC #
-
Country of Origin
India

Dimensions

Tarp Finished Width
8 ft
Length
10'
Width
8'

Details

Color
Brown
Tarp Material
Cotton
Item
Tarp
Material
cotton

Description

8'X10Ft Canvas Tarp 10 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.