Zoro Homepage

The Box Buddy

  • Mfr # 07720

  • Zoro # G1887176


product price: $17.89
/ea

Key Features

Material
steel
Width
8.25
Color
grey powder coat finish
Length
3.5
Features
Stores your hitches and pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07720
Zoro #
G1887176
UPC #
-
Country of Origin
China

Dimensions

Width
8.25
Length
3.5
Height
8.75

Details

Material
steel
Color
grey powder coat finish
Features
Stores your hitches and pins

Description

NEW The BoX Buddy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.