Zoro Homepage

Wheel Chock & Strap Kit, 1500 lbs Max. Vehicle Weight

  • Mfr # 09160

  • Zoro # G9678463


product price: $40.69
/ea

Key Features

Material
Polyester webbing
Application
Kit secures two wheels.
Finish
Yellow
Width
2"
Color
blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09160
Zoro #
G9678463
UPC #
-
Country of Origin
China

Dimensions

Width
2"
Length
7.5'
Height
2.125″

Details

Material
Polyester webbing
Application
Kit secures two wheels.
Finish
Yellow
Color
blue
Style
E-Fitting

Description

Straps will work on tires as small as 10” and as large as 30” in diameter<br>
Double slotted E-fitting allows for proper hook up on large and small tires<br>
Wheel chocks are permanently mounted, simply drive over brackets for loading and unloading<br>
Designed for your ATV, lawn mowers, etc<br>
Kit secures two wheels<br>

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.