Zoro Homepage

Wrench, 40Taper Retention Knob Socket

  • Mfr # RKW40M

  • Zoro # G3978990


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Overall Length
1.25 in
Body Diameter
1.25 in
Torque
115 Nm
Drive Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW40M
Zoro #
G3978990
UPC #
4059782070844
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
1.25 in
Body Diameter
1.25 in

Details

Item
Retention Knob
Torque
115 Nm
Drive Type
Square

Description

Retention Knob

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.