Zoro Homepage

Wrench, HSK125A, Coolant Assembly

  • Mfr # CAHSK125WR

  • Zoro # G3979191


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Length
7.01 in
Recommended Torque
22 ft-lb
Diameter
0.96 in
recommended torque (Nm)
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAHSK125WR
Zoro #
G3979191
UPC #
4059782117419
Country of Origin
Germany

Dimensions

Length
7.01 in
Diameter
0.96 in

Details

Item
Wrench
Recommended Torque
22 ft-lb
recommended torque (Nm)
30

Description

Wrench

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.