1/2''x10 ' Steel Core Copper Bonded Ground Rod
- Mfr # 611300UPC
- Zoro # G421882831
product price:Â
$
79.49
/ea
Key Features
Rod Dia. (In.)
0.5 in
Length
10 ft
Material
Steel Core Copper Bonded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 611300UPC
- Zoro #
- G421882831
- UPC #
- 782856657712
- Country of Origin
- United States
Dimensions
- Rod Dia. (In.)
- 0.5 in
- Length
- 10 ft
Details
- Material
- Steel Core Copper Bonded
Description
Steel core copper bonded ground rods. Features 99.9% pure electrolytic copper coating that will not crack when bent. High carbon steel core and tip provide strength when driving.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.