Shop ERICO
See all product information
Create Account
5/8''x8 ' Galvanized Steel Ground Rod
- Mfr # 815880UPC
- Zoro # G021883900
product price:Â
$
55.59
/ea
Key Features
Rod Dia. (In.)
0.625 in
Length
8 ft
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 815880UPC
- Zoro #
- G021883900
- UPC #
- 782856331537
- Country of Origin
- United States
Dimensions
- Rod Dia. (In.)
- 0.625 in
- Length
- 8 ft
Details
- Material
- Galvanized Steel
Description
Heavy-duty steel grounding rod. Made of high-strength steel and hot-dip galvanized for corrosion-resistance. 5/8-inch diameter x 8-feet long.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.